Shop All Cable and Wire Cutters
Greenlee
Greenlee Ratchet Cable Cutter
Mfr # 757
Zoro # G0902137
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application ACSR
- Overall Length 29-1/4"
- Cutting Action Ratcheting
- Features Rubber Boot Protects Ratchet Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 757
- Zoro # G0902137
- UPC # 783310340843
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 29-1/4" |
Details
Primary Application | ACSR |
Cutting Action | Ratcheting |
Features | Rubber Boot Protects Ratchet Mechanism |
Item | Greenlee Ratchet Cable Cutter |
Description
Greenlee Ratchet Cable Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2510 HSS Dowel Pin Reamer (DWRRDP.2510)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- PAN AMERICAN Bit, Insert, Phillips 446-2X, 1/4 (28-102X)
- GREENLEE Wire Cutter (ES20LXB)
- GREENLEE 10" Ratchet Action Cable Cutter, Center Cut (45206)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- Greenlee Cable and Wire Cutters