Shop All Clamp On Power Meters
Greenlee
Greenlee CM-660 Clamp Meter, AAA Battery, LCD Display, 6000 Count
Mfr # CM660
Zoro # G704375487
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CM660
- Zoro # G704375487
- UPC # 783310022114
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Description
Measures AC amperage, AC/DC voltage and resistance. True RMS for accurate measurements when the voltage or current waveform is distorted by non-linear loads. Amperage measurement 400, 600 A. Voltage measurement 400, 600 V. 3-1/2-digit LCD display. Jaw opens 1.38 in. Auto-power off for longer battery life. Measurement category Cat III, 600 V per UL 3111-1.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Set Of 2 Banana To Bnc Adapter 4973923 (BB120-IV)
- FLUKE Fluke 28 II True-RMS Rugged IP 67 Industrial Digital Multimeter (FLUKE-28II)
- POMONA ELECTRONICS Banana Plug, 1000VDC, 20A, Red (6721-2)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158K)
- GREENLEE Clamp Meter, LCD, 1,000 A (CM-1560)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- GREENLEE Clamp Meter, LCD, 600 A (CMI-600)
- GREENLEE Clamp Meter, LCD, 600 A (CM-960)
- UEI TEST INSTRUMENTS Dual Display Clamp Meter, Backlit LCD, 400 A A, 1.25 in (31.75mm) Jaw Capacity (DL569)
- SANOXY Digital Multimeter Tester AC DC Volt Ohm Amp Clamp Meter Auto Range LCD Handheld-blue (PPT-193864666062-blue)
- IDEAL Clamp Meter, Dual Backlit, 600 A A, 1.4 in (36 mm) Jaw Capacity (61-757)
- Greenlee Clamp On Power Meters