Shop All Conduit Clamps & Hangers
Greenlee
Greenlee 332-K3BB-3-4 0.75 in. Conduit Size Standard Round Manual Knockout Set
Mfr # 332-K3BB-3/4
Zoro # G304008747
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material For use in mild steel, brass, copper, aluminum, fiberglass and plastics
- Width 4.000 IN
- Length 4.010 IN
- Capacity Optimized for use in mild steel
- Thickness Punch 10 ga mild steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 332-K3BB-3/4
- Zoro # G304008747
- UPC # 783310087526
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 4.000 IN |
Length | 4.010 IN |
Size | 3/4" Conduit (1.12" or 28.3 mm) |
Height | 4.000 IN |
Details
Material | For use in mild steel, brass, copper, aluminum, fiberglass and plastics |
Capacity | Optimized for use in mild steel |
Thickness | Punch 10 ga mild steel |
Type | Knockout Set |
Application | Use with KRW-1 ratchet wrench. |
Volume | 1.44 LB |
Shape | Round |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Punch with knurled edge for better grip
- Laser markings for quick part identification
- Alignment markings for improved accuracy
- Size: 0.75 in.
- Application: Use with KRW-1 ratchet wrench.
- Shape: Round
- Thickness: Punch 10 ga mild steel
- Material: For use in mild steel, brass, copper, aluminum, fiberglass and plastics
- Capacity: Optimized for use in mild steel
- Weight: 1.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25647901)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-32-E-2-4)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- NVENT CADDY Beam Clamp, Up to 1/2 in. Jaw Opening (BC)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT20)
- Greenlee Conduit Clamps & Hangers