Shop All Thread Forming Taps
Greenlee
Greenlee 332-DTAPKIT 17620 Drill Tap Kit
Mfr # 332-DTAPKIT
Zoro # G503948363
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32 to 1/4"-20
- Material Steel
- Tap Material High Speed Steel
- Point Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 332-DTAPKIT
- Zoro # G503948363
- UPC # 783310176206
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 to 1/4"-20 |
Details
Item | Thread Repair Kit |
Material | Steel |
Tap Material | High Speed Steel |
Point Type | Split |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray, Yellow, Plastic (12083)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- BUCKET BOSS Bucket Grip (08010)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- Greenlee Thread Forming Taps