Shop All Wire Strippers & Crimpers
Greenlee
Greenlee 332-1955-SS 10 - 18 Awg SS Wire Stripper Pro
Mfr # 332-1955-SS
Zoro # G504171500
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 332-1955-SS
- Zoro # G504171500
- UPC # 783310013617
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features
- High grade stainless steel lasts 5X longer
- Precision ground stripping holes offer easy, consistent jacket removal
- Strips 10-18 AWG Solid and 12-20 AWG Stranded conductors
- Cleanly shears 6 -32 and 8 -32 bolts
- Crimps 16 -10 insulated and non-insulated terminals
- Multiple functions include plier nose, strippers, cutter, looping holes, crimper, bolt re-thread/shear and spring back with low profile lock
- High grade knives resist chipping and marring
- Looping holes and serrated nose for bending, pulling and shaping wires
- Long-life spring and low-profile lock for quick, repetitive stripping and cutting
- Vinyl cushion grip resists slipping and has an ergonomic fit
- Finish: Laser etched and stamped feature indicators
- Material: High Grade Stainless Steel
- Handle Type: Extended Curved Vinyl Cushoin Grip
- Capacity: 10-18 AWG Solid, 12-20 AWG Stranded
- Jaw Type: Plier-type nose with precision ground stripping holes and cutter
- Length: 7.5"
- Weight: 0.3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points (J5032)
- DEWALT Brush Box Set (N031214)
- EMI 5-in-1 Rescue Tool (511)
- GREENLEE 9 in Wire Stripper (1935)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- GREENLEE 9 in Ratchet Crimper 22 to 8 AWG (45505G)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- Greenlee Crimping Tools