Shop All General Hand Tool Kits
Greenlee
General Hand Tool Kit, No. of Pcs. 17
Mfr # 0159-12
Zoro # G1760787
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 16
- Includes Voltage Tester, Magnetic Torpedo Level, 18 oz. Hammer, 25 ft. Tape Measure, Keystone 1/4" x 4" Screwdriver, Cabinet Tip 3/16" x 3" Screwdriver, Phillips #1 x 3" Screwdriver, Phillips #2 x 4" Screwdriver, 9" Side-Cutting Plier, 8" Diagonal Cutting Plier, 8" Long Nose Plier, 10" Pump Plier, Wire Stripper 10-18 AWG, NM Cable Ripper, Stripping/Crimping Combination Tool, Cable Cutter
- Tool Storage Type Included Caddy
- Sub-Category Electricians Tool Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0159-12
- Zoro # G1760787
- UPC # 783310563501
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Tool Storage Depth | 7 in |
Tool Storage Height | 13 in |
Tool Storage Width | 10 in |
Drive Size1 | Sockets Not Included |
Description
Electricians Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 16, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included (1) Hammer, Cutting Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- GREENLEE Electricians Tool Kit, 28 pcs., Backpack (0159-28BKPK)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy (0159-17ELEC)
- GREENLEE Electricians Tool Kit, 28 pcs., Bag (0159-28MULTI)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- Greenlee Hand Tool Kits