Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Gel Cable Pulling Lubricant, 1 Gal
Mfr # GEL-1
Zoro # G2364135
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Polymer
- Color Blue
- Size 8.5 lb.
- Material Polymer Base
- Features Cleans Up Quickly, Non-Staining, Higher Lubricity, Dries Slowly, Will Not Break Down Or Separate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # GEL-1
- Zoro # G2364135
- UPC # 783310352129
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 8.5 lb. |
Container Size | 1 gal |
Description
When you are working with cables and wires, the Greenlee Gel-1 Cable Pulling Lubricant is the ideal tool to use. It is designed to keep your cables and wires running smoothly and efficiently. Made of a polymer base, this lubricant has a blue color that will not discolor most plastics. You can apply it with ease on chains, cables, or wire pulling operations. Its operating temperature range is 29 degrees F to 190 degrees F, making it safe for use in many applications. Designed for cable and wire pulling lubrication, this gel type lube minimizes the risk of abrasion damage during pulls. The Greenlee Gel 1 Cable Pulling Lubricant offers superior performance so you can get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40908)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO1INCH)
- WARWOOD TOOL 60 Wedge Point Crow Bar (16170)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- GREENLEE Fiberglass Fishtape, 50ft., Non-Conductive (FTXF-50)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- Greenlee Fishing Tapes, Sticks, & Lines