Shop All Utility Knives
Greenlee
Folding Utility Knife Utility, 7 1/2 in L
Mfr # 0652-23
Zoro # G4399403
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 6
- Blade Operation Folding Retractable
- Application For Electrical, Utility, Communications, and Construction
- Stores (5) Blades
- Overall Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 0652-23
- Zoro # G4399403
- UPC # 783310000433
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 1 1/2 in |
Details
Number of Blades Included | 6 |
Blade Operation | Folding Retractable |
Item | Folding Utility Knife |
Application | For Electrical, Utility, Communications, and Construction |
Stores | (5) Blades |
Overall Thickness | 3/4 in |
Handle Type | Thumb Pad |
Handle Color | Black, Green |
Blade Material | Stainless Steel |
Blade Change | Push Button |
Features | Oversized Ergonomic Grip, Quick-Change Locking Bladeholder and Lock-Back |
Position | Multiple |
Blade Type | Utility |
Number of Blades | 5 |
Includes | Storage Pouch and 5 Extra Blades |
Handle Material | Aluminum |
Other Material Applications | For Electrical, Utility, Communications, and Construction |
Handle Style | Thumb Pad |
Blade Edge Type | Utility |
Blade Change Method | Push Button |
Blade Positions | Multiple |
Description
If you are looking for a utility knife that is durable and lightweight, the Greenlee 0652-23 Folding Utility Knife is what you need. The aluminum handle has an oversized ergonomic grip to give you maximum control over the blade. With a quick-change locking bladeholder and lock-back mechanism, this folding retractable utility knife can be used with ease. The cutting edge of the blade is 7 1/4 in. long and 1 1/2 in. wide. It comes with 5 blades so you will have all the right tools at your disposal for different applications. If you are looking for a heavy duty folding utility knife, look no further than the Greenlee 0652-23 Folding Utility Knife.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- WESTWARD Magnetic Digital Protractor, 2.165 In (2YNK6)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (940931)
- GREENLEE Folding Utility Knife Utility, 7 in L (0652-22)
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- MARTOR Safety Knife, Retractable Blade, 6 in L (610002.02)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- QEP QEP 10098Q Slide-Lock Cement & Backerboard Scoring Knife (10098Q)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Orange, 10PK (PLS-100G)
- HYDE Plastic Laminate Scoring Cutter (45730)
- Greenlee Utility Knives