Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Flexible Tape Leader
Mfr # 439-1
Zoro # G1363993
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in Length
- Material Steel
- For Use With Steel Fish Tapes
- Tool Length 12 in
- Compatible with Product Type Fish Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 439-1
- Zoro # G1363993
- UPC # 783310308591
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 12 in Length |
Tool Length | 12 in |
Details
Material | Steel |
For Use With | Steel Fish Tapes |
Item | Fish Tape Flexible Leader |
Compatible with Product Type | Fish Tape |
End Style | Metal Eyelet |
Product Type | Fish Tape Leader |
Maximum Pull | 400 lb |
Compatible with Brand | Flex-O-Twist |
Description
Fish Tape Flexible Leader, Product Type Fish Tape Leader, End Style Metal Eyelet, Material Steel, Tool Length 12 in, Maximum Pull 400 lb, Compatible with Brand Flex-O-Twist, Compatible with Product Type Fish Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 45 Piece 1/4-1" TiN Coated Tap & Die Set (1011-0003)
- KLEIN TOOLS Lineman's Milled-Face Hammer (809-36MF)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- WESTWARD Transfer Punch, 61/64 In Tip, 4-7/8 In L (22N843)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- GREENLEE Telescoping Fish Stick, 3 ft, SS (FP3)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- GREENLEE Bullet Nose Tip, For 1ED74, 1ED75, 1FAH7 (10498)
- GREENLEE Telescoping Fish Stick, 12 ft, Fiberglass (FP12)
- JAMESON Easy Buddy End Ferrule Kit (6-146)
- Greenlee Electrical Tools