Shop All Tool Chests & Cabinets
Greenlee
Flat Top Box, Green, 60 in W x 30 in D x 33 in H
Mfr # 3360
Zoro # G5213665
product price: $1,559.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,559.99
Free 30-Day Returns
Key Features
- Color Green
- Features Flat-Top Design Provides More Storage Capacity
- Width 60 in
- Depth 30 in
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 3360
- Zoro # G5213665
- UPC # 783310387190
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 33 in |
Details
Item | Flat Top Box |
Color | Green |
Features | Flat-Top Design Provides More Storage Capacity |
Storage Capacity | 34.500 cu ft |
System of Measurement | Inch |
Locking System | Recessed and Concealed |
Description
Flat Top Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- GRAY TOOLS Tool Storage, 4 Drawer, Black, Polymer, 15 in W x 23 in H (941004)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- STANLEY Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest (029025R)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black, 72 in W x 25 in D (RX722519RCMBBK-X)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- Greenlee Tool Chests & Cabinets