Shop All Wire Management Tools
Greenlee
Fish Tape Replacement Cartridge, 1/8" dia
Mfr # RFTXSS-65
Zoro # G806600654
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tape End Style Formed Hook
- Tape Material Stainless Steel
- Tape Width 1/8 in
- Length 11.32 IN / 0.44567 MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # RFTXSS-65
- Zoro # G806600654
- UPC # 783310047117
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Tape Width | 1/8 in |
Length | 11.32 IN / 0.44567 MM |
Width | 11.32 IN / 0.44567 MM |
Tape Diameter | 1/8 in |
Tape Length | 65 ft |
Tape Length Range | 60 to 100 ft |
Height | 1.53 IN / 0 MM |
Details
Item | Fish Tape Replacement Cartridge |
Color | Green |
Tape End Style | Formed Hook |
Tape Material | Stainless Steel |
Material | ABS |
Tape Tensile Strength | 400 lb |
Tool Weight | 4.4 lb |
Case Winding Type | Free-Spinning Interior Reel |
Tape Shape | Flat |
Includes Graduation Marks | Yes |
Non-Conductive | No |
SDS Required | N |
Handle Type | Less Handles |
Shape | Round |
Case Style | Interior Reel |
Description
Fish Tape Replacement Cartridge, Tape End Style Formed Hook, Tape Length 65 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel, Tape Width 1/8 in, Tool Weight 4.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- Greenlee Wire Management Tools