Shop All Wire Management Tools
Greenlee
Fish Tape Replacement Cartridge, 1/8" dia
Mfr # RFTXSS-240
Zoro # G606600632
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tape Tensile Strength 400 lb
- Tape Diameter 1/8 in
- Tape Width 1/8 in
- Length 11.32 IN / 0.44567 MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # RFTXSS-240
- Zoro # G606600632
- UPC # 783310047131
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Tape Diameter | 1/8 in |
Tape Width | 1/8 in |
Length | 11.32 IN / 0.44567 MM |
Width | 11.32 IN / 0.44567 MM |
Tape Length | 240 ft |
Tape Length Range | Greater than 200 ft |
Height | 1.53 IN / 0 MM |
Details
Item | Fish Tape Replacement Cartridge |
Color | Green |
Tape Tensile Strength | 400 lb |
Tape Material | Stainless Steel |
Tape End Style | Formed Hook |
Material | ABS |
Tool Weight | 8.7 lb |
Tape Shape | Flat |
Non-Conductive | No |
Case Winding Type | Free-Spinning Interior Reel |
Includes Graduation Marks | Yes |
Handle Type | Less Handles |
Shape | Round |
SDS Required | N |
Case Style | Interior Reel |
Description
Fish Tape Replacement Cartridge, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel, Tape Width 1/8 in, Tool Weight 8.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.50A, 600V AC, Non-Indicating (FRS-R-1-1/2)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Tan (CC-RI-CP-SM-5-TN)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- Greenlee Wire Management Tools