Shop All Wire Management Tools
Greenlee
Fish Tape Replacement Cartridge, 1/8" dia
Mfr # RFTXSS-125
Zoro # G706600617
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 11.32 IN / 0.44567 MM
- Material ABS
- Tape Material Stainless Steel
- Tape Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # RFTXSS-125
- Zoro # G706600617
- UPC # 783310047124
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Width | 11.32 IN / 0.44567 MM |
Tape Diameter | 1/8 in |
Tape Width | 1/8 in |
Length | 11.32 IN / 0.44567 MM |
Tape Length | 125 ft |
Tape Length Range | 120 to 200 ft |
Height | 1.53 IN / 0 MM |
Details
Item | Fish Tape Replacement Cartridge |
Color | Green |
Material | ABS |
Tape Material | Stainless Steel |
Tape Tensile Strength | 400 lb |
Tape End Style | Formed Hook |
Tool Weight | 5.9 lb |
Case Winding Type | Free-Spinning Interior Reel |
Non-Conductive | No |
Includes Graduation Marks | Yes |
Tape Shape | Flat |
Handle Type | Less Handles |
SDS Required | N |
Shape | Round |
Case Style | Interior Reel |
Description
Fish Tape Replacement Cartridge, Tape End Style Formed Hook, Tape Length 125 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel, Tape Width 1/8 in, Tool Weight 5.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VAC, 10A (CA2KN31B7)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (G30060-3CR)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 3 POLE Fuse (VH324NR)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-65)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- Greenlee Wire Management Tools