Shop All Wire Management Tools
Greenlee
Fish Tape Replacement Cartridge, 1/8" dia
Mfr # RFTXS-65
Zoro # G106600606
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tape Length 65 ft
- Tool Weight 4.4 lb
- Tape Material Steel
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # RFTXS-65
- Zoro # G106600606
- UPC # 783310047070
- Country of Origin United Kingdom
- Category Wire Management Tools
Dimensions
Tape Length | 65 ft |
Length | 11.32 IN / 0.44567 MM |
Tape Diameter | 1/8 in |
Tape Width | 1/8 in |
Width | 11.32 IN / 0.44567 MM |
Tape Length Range | 60 to 100 ft |
Height | 1.53 IN / 0 MM |
Details
Item | Fish Tape Replacement Cartridge |
Color | Green |
Tool Weight | 4.4 lb |
Tape Material | Steel |
Material | ABS |
Tape Tensile Strength | 400 lb |
Tape End Style | Formed Hook |
Non-Conductive | No |
Includes Graduation Marks | Yes |
Tape Shape | Flat |
Case Winding Type | Free-Spinning Interior Reel |
SDS Required | N |
Handle Type | Less Handles |
Shape | Round |
Case Style | Interior Reel |
Description
Fish Tape Replacement Cartridge, Tape End Style Formed Hook, Tape Length 65 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel, Tape Width 1/8 in, Tool Weight 4.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug-In Relay, 250V, 6A, Rxm + Led, 120V AC Coil Volts, 4 C/O (RXM4AB3F7)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- ANDERSON POWER PRODUCTS PP30 GND.PIN HSG. (PP30GND-P)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-65)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- Greenlee Wire Management Tools