Shop All Wire Management Tools
Greenlee
Fish Tape Replacement Cartridge, 1/4" dia
Mfr # RFTXS-100W
Zoro # G206600643
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 11.32 IN / 0.44567 MM
- Width 11.32 IN / 0.44567 MM
- Tape Diameter 1/4 in
- Tool Weight 8.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # RFTXS-100W
- Zoro # G206600643
- UPC # 783310047100
- Country of Origin Canada
- Category Wire Management Tools
Dimensions
Length | 11.32 IN / 0.44567 MM |
Width | 11.32 IN / 0.44567 MM |
Tape Diameter | 1/4 in |
Tape Width | 1/4 in |
Tape Length | 100 ft |
Tape Length Range | 60 to 100 ft |
Height | 1.53 IN / 0 MM |
Details
Item | Fish Tape Replacement Cartridge |
Color | Green |
Tool Weight | 8.1 lb |
Tape Tensile Strength | 400 lb |
Material | ABS |
Tape End Style | Formed Hook |
Tape Material | Steel |
Includes Graduation Marks | Yes |
Tape Shape | Flat |
Non-Conductive | No |
Case Winding Type | Free-Spinning Interior Reel |
SDS Required | N |
Handle Type | Less Handles |
Shape | Round |
Case Style | Interior Reel |
Description
Fish Tape Replacement Cartridge, Tape End Style Formed Hook, Tape Length 100 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/4 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel, Tape Width 1/4 in, Tool Weight 8.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavy Heat Shrink Tubing, 12-6 AWG, PK2 (HWT-0020)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Cushion, PK25 (COL2413Z1)
- BUYERS PRODUCTS Neutral Lockout/Feathering Air Control Valve Kit (K1010FAS)
- CAROL 24 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0744A)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- GARDNER BENDER Mounting Base, 1" x 1", Natural, PK5 (45-MB)
- CORDPRO Cable Organizer, 15 5/8 Dia, Yellow (CP-XL)
- Greenlee Wire Management Tools