Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fish Tape, Flexible Steel, 100 ft.
Mfr # FTFS439-100
Zoro # G1804026
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Tape Material Steel
- Size 3/16"W
- Features For Fishing Multiple Bends and Situations that Require Flexibility
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTFS439-100
- Zoro # G1804026
- UPC # 783310127147
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 3/16"W |
Tape Size | 3/16" |
Case Diameter | 13 in |
Tape Length | 100 ft |
Tape Width | 3/16 in |
Tape Diameter | 3/16 in |
Tape Width/Diameter | 3/16 in3/16 in |
Fits Case Diameter | 13 in |
Tape Length Range | 60 to 100 ft |
Details
Tape Material | Steel |
Features | For Fishing Multiple Bends and Situations that Require Flexibility |
Case Style | Winder Slide |
Case Material | Plastic |
Tape Profile | Round |
Winder Case | Yes |
Item | Fish Tape |
Tool Weight | 8.9 lb |
Replacement Tape Cartridge Number | FS439-100 |
Case Winding Type | Winder Slide |
Tape End Style | Metal Eyelet |
Tape Shape | Round |
Tape Tensile Strength | 500 lb |
Tape Retraction Style | Manual Wind |
Description
Fish Tape, Tape End Style Metal Eyelet, Tape Length 100 ft, Tape Material Steel, Tape Shape Round, Case Winding Type Winder Slide, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Case Diameter 13 in, Case Material Plastic, Case Style Winder Slide, Features For Fishing Multiple Bends and Situations that Require Flexibility, Replacement Tape Cartridge Number FS439-100, Tape Width 3/16 in, Tool Weight 8.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J7312M)
- GEDORE Insulated Open Ended Wrench, 19mm (VDE 894 19)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- BON TOOL Bon 21-136 Paver Restraint, Hd Flexible, 90 Foot/Box (21-136)
- GREENLEE Fiberglass Fishtape, 50ft., Non-Conductive (FTXF-50)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- GREENLEE Piston, Conduit (613)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- JAMESON Wee Buddy Fish Tape w/ 50 ft. of 1/8" Fiberglass Rod (8-18-50)
- Greenlee Fishing Tapes, Sticks, & Lines