Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fish Tape, 3/16 In x 50 ft, Steel
Mfr # FTFS439-50
Zoro # G3365591
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Tape Material Steel
- Size 3/16"W
- Features For Fishing Multiple Bends and Situations that Require Flexibility
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # FTFS439-50
- Zoro # G3365591
- UPC # 783310127130
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 3/16"W |
Case Dia. | 13 in |
Tape Size | 3/16" |
Tape Width | 3/16 in |
Case Diameter | 13 in |
Tape Diameter | 3/16 in |
Tape Length | 50 ft |
Tape Width/Diameter | 3/16 in3/16 in |
Tape Length Range | 50 ft or less |
Fits Case Diameter | 13 in |
Description
This Greenlee FTFS439-50 Fish Tape is the perfect tool for fishing wires through walls, ceilings, and floors. The wire can be fished into position with ease thanks to this 50 ft long steel fish tape. It has a 3/16" round profile and 3/16"W size. The steel case is 13 in. in diameter and has a winding slide mechanism. There is also a plastic case which holds the tape securely in place as you wind it back up after use. The Greenlee FTFS439-50 Fish Tape will make your next wiring job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- GREENLEE Piston, Foam, 1 In, Pk5 (610-5)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Nylon (FTN536-50)
- GREENLEE Piston, 1 1/2 In, Pk2 (612-2)
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Flex. Steel (FS439-100)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- MENDA Threader, Wire, for Harness (35250)
- Greenlee Electrical Tools