Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Greenlee
Fish Tape, 3/16 In x 100 ft, Fiberglass (Discontinued)
Mfr # FTF540-100
Zoro # G2593762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft
- Tape Material Fiberglass
- Size 0.175" dia.
- Features Non-Conducting Tape With Patented Low-Friction, Advanced Comfort Handle Grip Reduces Fatigue, Superior Rapid Tape Pay Out, Rugged Case Design Improves Drop Impact Capability
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTF540-100
- Zoro # G2593762
- UPC # 783310127185
- Country of Origin Unknown
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 0.175" dia. |
Case Dia. | 13 in |
Tape Size | 3/16" |
Details
Tape Material | Fiberglass |
Features | Non-Conducting Tape With Patented Low-Friction, Advanced Comfort Handle Grip Reduces Fatigue, Superior Rapid Tape Pay Out, Rugged Case Design Improves Drop Impact Capability |
Case Style | Winder Slide |
Case Material | Plastic |
Winder Case | Yes |
Item | Fish Tape |
Tape Profile | Round |
Description
Fish Tape, Tape Material Fiberglass, Case Material Plastic, Case Style Winder Slide, Features Oversized Handle, Green Color with Black Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.