Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Greenlee
Fish Tape, 1/8 In x 65 ft, Steel (Discontinued)
Mfr # FTS438-65
Zoro # G0439652
This Product is Discontinued
Key Features
- Length 65 ft
- Tape Material Steel
- Size 1/8"W
- Features For General Fishing in Conduit, Improved Low Profile Tip
- Case Style Winder Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTS438-65
- Zoro # G0439652
- UPC # 783310127291
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 65 ft |
Size | 1/8"W |
Case Dia. | 9 in |
Tape Size | 1/8" x 0.060" |
Tape Width | 1/8 in |
Case Diameter | 9 in |
Tape Length | 65 ft |
Tape Diameter | 1/8 in |
Tape Width/Diameter | 1/8 in1/8 in |
Tape Length Range | 60 to 100 ft |
Fits Case Diameter | 9 in |
Description
If you are looking for a reliable fish tape, the Greenlee FTS438-65 is what you need. This steel fishing tape is perfect for electrical work and other projects that require running wire through walls or ceilings. With a length of 65 ft, this fish tape is perfect for use in most situations. It has an overall length of 9 in., with 1/8"W x 0.060"T size and flat profile. The spring steel case comes with a winder slide to ensure easy unwinding and rewinding of the cable inside. The plastic case makes it durable enough to last through repeated use. This Greenlee FTS438-65 Fish Tape will help you complete your next project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.