Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Fiberglass Fishtape, 50ft., Non-Conductive
Mfr # FTXF-50
Zoro # G801866161
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 ft
- Tape Material Fiberglass
- Features Anti-Bind Design, Fatigue/Strain Reducing Ergonomic Case Design, Free-Spinning Interior Reel for Faster Fishing, Quick-Change Replacement Reels
- Case Style Rotating
- Case Dia. 12 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # FTXF-50
- Zoro # G801866161
- UPC # 783310047018
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Case Dia. | 12 4/5 in |
Tape Size | 11/64 in |
Tape Width | 11/64 in |
Tape Diameter | 3/16 in |
Tape Length | 50 ft |
Case Diameter | 13 in |
Tape Length Range | 50 ft or less |
Fits Case Diameter | 13 in |
Tape Width/Diameter | 11/64 in11/64 in |
Details
Tape Material | Fiberglass |
Features | Anti-Bind Design, Fatigue/Strain Reducing Ergonomic Case Design, Free-Spinning Interior Reel for Faster Fishing, Quick-Change Replacement Reels |
Case Style | Rotating |
Item | Fiberglass Fishtape 50ft |
Series | REEL-X |
Case Winding Type | Interior Reel |
Tape Color | Green |
Non-Conductive | Yes |
Tape Shape | Round |
Replacement Tape Cartridge Number | RFTXF-50 |
Tape Tensile Strength | 300 lb |
Tape End Style | Non-Conductive Eyelet |
Tape Retraction Style | Manual Wind |
Description
Fiberglass Fishtape 50ft, Tape End Style Non-Conductive Eyelet, Tape Length 50 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Interior Reel, Tape Diameter 3/16 in, Tape Tensile Strength 300 lb, Case Diameter 13 in, Non-Conductive Yes, Case Style Rotating, Features Anti-Bind Design, Fatigue/Strain Reducing Ergonomic Case Design, Free-Spinning Interior Reel for Faster Fishing, Quick-Change Replacement Reels, Replacement Tape Cartridge Number RFTXF-50, Series REEL-X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- ARO Muffler Assembly (67367)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- GREENLEE Pulling Lubricant, Cream, 1 Qt (CRM-Q)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Flex. Steel (FS439-100)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- GREENLEE Fiberglass Fish Tape 200 Ft (05157)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- Greenlee Electrical Tools