Shop All Hole Saw Kits
Greenlee
Electrician/Plumber Hole Saw Kit, 13 pcs.
Mfr # 891
Zoro # G9487292
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Tooth Material Bi-Metal
- Number of Pieces 12
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
- Replacement Arbor No. Mfr. No. 37155, 37156, or 38526
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 891
- Zoro # G9487292
- UPC # 783310034803
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2" |
Shank Size | 7/16 in Hex |
Max. Cutting Depth | 1 5/8 in |
Range of Saw Sizes | 3/4" to 2-1/2" |
Pilot Drill Size | 1/4 in dia |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in |
Saw Size Range | 3/4 in to 2 1/2 in |
Details
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Tooth Material | Bi-Metal |
Number of Pieces | 12 |
Replacement Arbor No. | Mfr. No. 37155, 37156, or 38526 |
Includes | (2) Arbors, Pilot Drill |
Hole Saw Product Grouping | Hole Saw Kits |
Primary Saw Application | Metal |
Replacement Pilot Drill No. | Mfr. No. 38526 |
Impact Rated | No |
Teeth per Inch | Variable Pitch |
Arbor Design | Not Included |
Item | Hole Saw Kit |
Materials Cut | Aluminum, Fiberglass, Plastic, Steel, Tin, Wood |
Primary Material Application | Wood |
Number of Hole Saws | 9 |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Aluminum, Fiberglass, Plastic, Steel, Tin, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch Variable Pitch, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia, Number of Pieces 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Electrician Chisel, 2-3/4" Tip x 8" L (470)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- DEWALT 102" TrackSaw(TM) Track (DWS5023)
- GENERAL TOOLS Magnetizer/Demagnetizer (3601)
- GREENLEE Carbide Tip Cutter (625-1-7/32)
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide (635)
- GREENLEE Carbide Tipped Cutter (645-1)
- GREENLEE Hole Saw Set, 4-1/2 in Dia, Variable Pitch (834)
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- GREENLEE Hole Saw Maintenance Kit, Bi-Metal, 20 pcs (890)
- ARTU Hole Saw Set, Tungsten Carbide Grit, 9 pcs (02955)
- Greenlee Hole Saw Kits