Shop All Combined Drill & Countersinks
Greenlee
Drill/Tap/Countersink Bit, 5/16-18x3 1/4
Mfr # DTAP5/16-18
Zoro # G1081595
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Material High Speed Steel
- Finish Bright (Uncoated)
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # DTAP5/16-18
- Zoro # G1081595
- UPC # 783310116271
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 5/16"-18 |
Overall Length | 3 1/4 in |
Thread Size | 5/16"-18 |
Details
Item | Drill/Tap/Countersink |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Includes | Plastic Case and Quick Change Adapter |
Impact Rated | No |
Shank Type | 1/4" Quick Change Hex |
Thread Direction | Right Hand |
Thread Standard | UNC |
Tap Material | High Speed Steel |
Description
Drill/Tap/Countersink, Thread Size 5/16 In.-18, UNC, High Speed Steel, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF901B/DCB124)
- DQB 6.5" Masonry Brush (11956)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- GREENLEE Drill/Tap, M6 X 1.00 Pop (DTAPM6C)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- Greenlee Combined Drill & Countersinks