Shop All Combined Drill & Countersinks
Greenlee
Drill/Tap/Countersink Bit, 12-24x2 1/4 L
Mfr # DTAP12-24
Zoro # G1385045
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Material High Speed Steel
- Finish Bright (Uncoated)
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # DTAP12-24
- Zoro # G1385045
- UPC # 783310176152
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | #12-24 |
Overall Length | 2 1/4 in |
Thread Size | #12-24 |
Details
Item | Drill/Tap/Countersink |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Includes | Plastic Case and Quick Change Adapter |
Shank Type | 1/4" Quick Change Hex |
Impact Rated | No |
Thread Direction | Right Hand |
Thread Standard | UNC |
Tap Material | High Speed Steel |
Description
Drill/Tap/Countersink, Thread Size #12-24, UNC, High Speed Steel, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Aluminum Die-Cast Pocket Utility Knife, Folding Retractable Utility (KUXP010-N)
- STARRETT Bore Gage (S3089Z-131-6J)
- PROTO Combination Wrench, SAE, 2-1/16in Size (J1266)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- Greenlee Combined Drill & Countersinks