Shop All Combined Drill & Countersinks
Greenlee
Drill/Tap, M6 X 1.00 Pop
Mfr # DTAPM6C
Zoro # G3575470
product price: $9.79
/ea
Sold in multiples of 5 for $48.95
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Impact Rated No
- Thread Direction Right Hand
- Thread Pitch 1.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # DTAPM6C
- Zoro # G3575470
- UPC # 783310121633
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Thread Size | M6x1.0 |
Details
Item | Combination Drill and Tap |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Impact Rated | No |
Thread Direction | Right Hand |
Thread Pitch | 1.00 mm |
Coolant Fed | Non-Coolant Through |
Thread Standard | Metric |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size M6x1.0, Metric, High Speed Steel, Bright (Uncoated), Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 930 Smartcast Mason's 32" Level w/Optivision (930-32)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93707RPB103050)
- DRILL AMERICA #20 HSS Polished Jobber Length Drill Bit (D/AP20)
- EREM Tweezer, Fine Tip, Curved, Economy (7SASL)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- DEWALT #10 Countersink 3/16" Replacement Drill Bit (DW2539)
- Greenlee Combined Drill & Countersinks