Shop All Drill Bit and Tap Sets
Greenlee
Drill and Tap Bit, HSS, 8-32
Mfr # LDTAP8-32
Zoro # G7501191
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Impact Rated No
- Material High Speed Steel
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # LDTAP8-32
- Zoro # G7501191
- UPC # 783310009085
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Thread Size | #8-32 |
Flute Length | 1/2 in |
Overall Length | 3/4 in |
Thread Length | 1/2 in |
Details
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Impact Rated | No |
Material | High Speed Steel |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Thread Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size #8-32, UNC, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, Flute Length 1/2 in, Overall Length 3/4 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E12 55mm 3/8 Sq. Drive (3325-E12)
- KIPP Crank Handle To DIN 469 Square Socket Sw=17 +0, 3, A=160, H=131, Form:D Mach Handle Revol, Grey Cast (K0685.216X17)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- GREENLEE Drill/Tap/Countersink Set, SAE, 6 Piece (DTAPKIT)
- GREENLEE Greenlee® DTAPKIT Drill/Tap Kit (DTAPKIT)
- GREENLEE Drill and Tap Bit, HSS, 1/4-20 (LDTAP1/4-20)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- GREENLEE Drill and Tap Bit, HSS, 10-32 (LDTAP10-32)
- GREENLEE Drill/Tap/Countersink Set, Metric, 6 Pc (DTAPKITM)
- DRILL AMERICA m39 x 1.5 HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUMS39X1.5)
- Greenlee Drill Bit and Tap Sets