Shop All Knockout Hole Punches
Greenlee
Drawstud, 10 ga., Center Bolt
Mfr # 7212SP14
Zoro # G6224267
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Manual-Hydraulic and Battery-Hydraulic Knockout Drivers
- Material Mild steel
- Size 3/8" x 3.83"
- Number of Pieces 1
- Includes Punch, Die, Draw Stud, Speed Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP14
- Zoro # G6224267
- UPC # 783310016557
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 3/8" x 3.83" |
Draw Stud Length | 3 7/8 in |
Draw Stud Diameter | 3/8 in |
Length | 3 7/8 in |
Details
For Use With | Manual-Hydraulic and Battery-Hydraulic Knockout Drivers |
Material | Mild steel |
Item | Knockout Draw Stud |
Number of Pieces | 1 |
Includes | Punch, Die, Draw Stud, Speed Lock |
Max. Capacity Mild Steel (Ga.) | 10 |
Features | Up to 3 Times Faster Setup and Disassembly |
Number of Pins | 0 |
Use With | 1/2 in Speed Punch Knockouts |
Type | Speed Punch |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Finish | Carbon Steel |
Punch Shape | Round |
Series | Knockout Draw Stud |
Component Type | Draw Stud |
For Use With Tool Type | 1/2 in Conduit Size Greenlee SpeedPunch Knockouts, Greenlee QuickDraw Manual-Hydraulic |
Includes Draw Stud | Yes |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Knockout Punch Component Included | Draw Stud |
Description
The Greenlee 7212SP14 Draw Stud is the perfect tool for punching holes in mild steel, aluminum, fiberglass or plastic. The draw stud has a speed punch configuration and can be used with 1/2" speed punch knockouts. It also has a quick change capability that allows you to make fast setups and take downs. With a max capacity of 10 ga., this speed punch can handle most jobs with ease. The Greenlee Draw Stud will help you complete your next project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- CRESCENT 24" Chain Wrench (CW24)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202816)
- GREENLEE 11/16 Knock Out, No. 730Bb116 (730BB-11/16)
- GREENLEE Greenlee Punchset 36690 (36690)
- GREENLEE Punch-Rd 40.5Mm (35158)
- GREENLEE Punch Unit-Rd .937 Bb 730Bb (730BB-15/16)
- GREENLEE Punch Unit, 1.250 Bb 730Bb (730BB-1-1/4)
- GREENLEE 1 7/8 Slug Buster (12316)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- Greenlee Electrical Tools