Shop All Knockout Hole Punches
Greenlee
Drawstud, 10 ga., Center Bolt
Mfr # 7212SP13
Zoro # G6223147
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Greenlee Manual, Hydraulic, and/or Battery Operated Knockout Drivers
- Material Mild steel
- Size 3/8" x 4.70"
- Number of Pieces 1
- Function For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP13
- Zoro # G6223147
- UPC # 783310016540
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 3/8" x 4.70" |
Conduit and Pipe Size (In.) | 3/8 x 4 7/10 |
Length | 4 3/4 in |
Draw Stud Diameter | 3/8 in |
Draw Stud Length | 4 3/4 in |
Details
For Use With | Greenlee Manual, Hydraulic, and/or Battery Operated Knockout Drivers |
Material | Mild steel |
Item | Knockout Draw Stud |
Number of Pieces | 1 |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Type | Speed Punch |
Number of Pins | 0 |
Max. Capacity Mild Steel (Ga.) | 10 |
Features | Up to 3 Times Faster Setup and Disassembly |
Use With | Greenlee Manual, Hydraulic, and/or battery operated knockout drivers |
Finish | Carbon Steel |
Component Type | Draw Stud |
Series | Knockout Draw Stud |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Knockout Punch Component Included | Draw Stud |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
For Use With Tool Type | 1/2 in Conduit Size Greenlee SpeedPunch Knockouts, Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram |
Punch Shape | Round |
Includes Draw Stud | Yes |
Description
The Greenlee 7212SP13 Drawstud, Long, 3/8" x 4-7/10" is a knockout punch designed for faster punching. It has a speed punch design which allows you to set up and disassemble your tool three times faster than traditional knockouts. This draw stud is compatible with all Greenlee manual, hydraulic and battery operated knockout drivers. The speed punch design also makes it easier to use on conduit and pipe sizes from 3/8" to 4 7/10". The Greenlee Drawstud will save you time when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. (402-P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- GREENLEE Punch Unit Assy, 40.5Mm Bb (24477)
- GREENLEE Greenlee 7211BB12 K2BB12 Slugbuster Punch Unit, 12 Conduit (K2BB-1/2)
- GREENLEE Knock Out Punch (K3P-2)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- GREENLEE Knock Out Set (KCC2-767)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- Greenlee Electrical Tools