Shop All Knockout Hole Punches
Greenlee
Draw Stud, 3/4 x 5.63 in, 10 ga
Mfr # 7212SP12
Zoro # G5024607
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
- Material Mild steel
- Size 3/4" x 5.64"
- Number of Pieces 1
- Features Up to 3 Times Faster Setup and Disassembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 7212SP12
- Zoro # G5024607
- UPC # 783310009795
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 3/4" x 5.64" |
Conduit and Pipe Size (In.) | 3/4 x 5.63 |
Draw Stud Length | 5 5/8 in |
Draw Stud Diameter | 3/4 in |
Length | 5 5/8 in |
Details
For Use With | Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits |
Material | Mild steel |
Item | Knockout Draw Stud |
Number of Pieces | 1 |
Features | Up to 3 Times Faster Setup and Disassembly |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Max. Capacity Mild Steel (Ga.) | 10 |
Number of Pins | 0 |
Use With | Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits |
Type | Speed Punch |
Punch Shape | Round |
Component Type | Draw Stud |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Series | Knockout Draw Stud |
Finish | Carbon Steel |
Knockout Punch Component Included | Draw Stud |
For Use With Tool Type | 3/4 in to 4 in Conduit Size SpeedPunch Knockouts, Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram |
Includes Draw Stud | Yes |
Description
Knockout Draw Stud, For Use With Tool Type 3/4 in to 4 in Conduit Size SpeedPunch Knockouts, Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram, Knockout Punch Component Included Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Punch Shape Round, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 5 5/8 in, Finish Carbon Steel, Series Knockout Draw Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 11 mm 6-Point Metric Shallow Impact Socket (CP51011)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- WILTON Sledge Hammer, 14 lb., 36 In, Rubber/Steel (21436)
- GREENLEE Knock Out Punch (K3P-2-1/2)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- GREENLEE Punch-Rd 32.5Mm 1.280 700-Iso (24459)
- GREENLEE DIE COND SPD SS 2IN 61.5MM (745SP-2D)
- GREENLEE Punch, 2 Cond 744 (28165)
- GREENLEE Replacement Draw Studs 3/4 X4 3/4 (12099)
- GREENLEE Knock Out Punch (K3P-3)
- Greenlee Knockout Hole Punches