Shop All Hydraulic Hose Assemblies
Greenlee
Double Hose Assembly, 3/8x10 Ft, 2000 PSI
Mfr # 135247
Zoro # G0856834
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,250 psi
- Hose Inside Dia. 3/8 in
- Hose Length 10 ft
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPTF x MNPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 135247
- Zoro # G0856834
- UPC # 783310408888
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 10 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Inside Dia. (In.) | 3/8" |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 10 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Orange, Max. Working Pressure @ 70 F 2,250 psi, Safety Factor 4:1, Temp. Range 140 Degrees F, Standards ANSI/SAE J343, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- BUNTING BEARINGS Nylon Flange Bearng, 1/2" I.D.x3/8"L, PK20 (NF081006)
- BESTORQ H Timing Belts (390H100)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/8" FJX x 1/4" MPX - 3250 psi (XCP3-08,06FJX-04MPX,24 IN OAL)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 24 In, 1 1/16 JIC (R2-12-24F)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" FFX x 1/2" MPX - 4060 psi (XCP4-08,08FFX-08MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 108" Length - 1" MP x 1" MFF - 3250 psi (XCP3-16,16MP-16MFF,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-08,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/4" MPX x 1/4" MPX - 4060 psi (XCP4-06,04MPX-04MPX,72 IN OAL)
- Greenlee Hydraulic Hose Assemblies