Shop All Crimping Tool Dies
Greenlee
Die
Mfr # 730BB-1-3/4
Zoro # G0903318
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 3/4 in
- Use With Battery-Powered, Hydraulic, Ratchet or Manual drivers
- Function For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
- Type Standard Round
- Exact Hole Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730BB-1-3/4
- Zoro # G0903318
- UPC # 783310253501
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Hole Size (In.) | 1 3/4 in |
Exact Hole Diameter | 1 3/4 in |
Details
Item | Die |
Use With | Battery-Powered, Hydraulic, Ratchet or Manual drivers |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Type | Standard Round |
For Use With Tool Type | Battery-Powered, Hydraulic, Ratchet or Manual drivers |
Material Application | Aluminum, Fiberglass or Plastic, For Punching Holes in Mild Steel |
Description
Knockout Punch, Die and Draw Stud, For Use With Tool Type Battery-Powered, Hydraulic, Ratchet or Manual drivers, Material Application Aluminum, Fiberglass or Plastic, For Punching Holes in Mild Steel, Exact Hole Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #24 (C18077)
- PROSKIT Lunar Series Dies St, 0.052, 0.068, 0.100Hx (902-201)
- GREENLEE 6 Awg Die For Ek410 (KC4-6)
- GREENLEE Die 1 Inch (126AVP)
- GREENLEE Cordless AC Adaptor, 120.0VAC to 18.0VDC (EAC18120)
- GREENLEE Die-Rd 64, 0Mm 2.520 (35166)
- GREENLEE Die-Key .130 & .195 Double 72 (26538)
- GREENLEE Crimping Die Set For Copper, For 1XGA6 (KD12CU)
- CURRENT TOOLS 1-1/4" Knock-Out Die (1531)
- Greenlee Crimping Tools