Shop All Cutting Pliers
Greenlee
Diagonal Cutters, 7 In.
Mfr # 0251-07M
Zoro # G2778212
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Cutting Edges, Flared Handles, Laser-Hardened Blades, Rugged Riveted Construction, Wider Grip Design
- Handle Type Flared, Molded Grip
- Jaw Length 3/4 in
- Jaw Width 1 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0251-07M
- Zoro # G2778212
- UPC # 783310547389
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 in |
Overall Length | 7 in |
Tip Width | 1/8 in |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
If you need to cut hard wire, the Greenlee 0251-07M Diagonal Cutting Plier is just what you need. The high leverage design allows for flush cutting, and the handle has a flared grip for greater control. The pliers have a 3/4 in. jaw length and 1 in. jaw width, allowing you to cut through thick wires easily. Made of chrome vanadium steel, this 7 in. diagonal cutting plier will last for years to come. With an oval nose type and flush cut capability, this tool is ideal for tight spaces where conventional diagonal cutting pliers won't fit. The Greenlee Diagonal Cutting Plier will give you the power and precision that your job demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- GREENLEE 6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-06M)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08D)
- GREENLEE 8 in Diagonal Cutting Plier Flush Cut Insulated (0251-08A-INS)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- Greenlee Cutting Pliers