Shop All Cable and Wire Cutters
Greenlee
Cutter Cable
Mfr # ES32LXB
Zoro # G506599999
product price: $1,604.99
/ea
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.5 in
- Overall Width 2.875 in
- Handle Type Inline
- Battery Capacity 4 Ah
- Voltage 18 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # ES32LXB
- Zoro # G506599999
- UPC # 783310611998
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 15.5 in |
Overall Width | 2.875 in |
Maximum Compatible Wire/Cable Diameter | 500 kcmil |
Manufacturer Warranty Length | Limited Warranty |
Details
Handle Type | Inline |
Battery Capacity | 4 Ah |
Voltage | 18 V DC |
Item | Cordless Cable Cutter |
Grip Style | Tacky |
Features | Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App |
Head Rotation | 350 Degrees |
Battery Platform | Makita 18V LXT |
Jaw Capacity | 1.25 in |
Compatible Wire/Cable Type | Aluminum Cable, Copper Cable |
Product Type | Cable Cutter |
Grip Material | Rubber |
Cutting Capacities | 600 kcmil Copper or Aluminum Cable |
Cordless Tool Kit Contents | (1) Bare Tool |
Cutting Head Type | Scissor |
Includes Batteries | No |
Description
Cordless Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 600 kcmil Copper or Aluminum Cable, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4 Ah, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 500 kcmil, Compatible Wire/Cable Type Aluminum Cable, Copper Cable, Features Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App, Grip Material Rubber
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Dhsar375 Hole Saw 3/8" Mandrel Quick Change With Pilot (DHSAR375)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- ANCOR Automatic Wire Stripper - #24-#12 AWG (702030)
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel (DW529)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- GREENLEE Cable Cutter, 718 (718)
- GREENLEE Wire Cutter (ES20LXB)
- GREENLEE 10" Ratchet Action Cable Cutter, Center Cut (45206)
- GREENLEE 13-3/4" Ratchet Action Cable Cutter, Center Cut (760)
- CHANNELLOCK 7-1/2" Diagonal Cutters, (758)
- Greenlee Knives, Cutters & Snips