Shop All Wire Stripper & Cutter Parts
Greenlee
Cutter Blade Kit Ets12
Mfr # HB.9864
Zoro # G4189790
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand Greenlee
- Type Professional
- Impact Rated No
- For Use With Mfr. No. ETS12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # HB.9864
- Zoro # G4189790
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Details
Material | Steel |
Fits Brand | Greenlee |
Type | Professional |
Impact Rated | No |
For Use With | Mfr. No. ETS12 |
Item | Cutter Blade Kit |
For Use With Mfr. Model Number | ETS12LX11 |
Compatible with Manufacturer Model Number | ETS12LX11 |
Includes | Fixed Blade, Movable Blade, Roll Pin, Socket Head Cap Screw |
Accessory Type | Cutter Blade |
Compatible with Brand | Greenlee |
Number of Pieces | 4 |
Product Type | Cutter Blade Kit |
Compatible Mfr. Model No. | ETS12LX |
Compatible Threader Mfr. Model No. | ETS12LX |
Compatible Manufacturer Part Number | ETS12LX11 |
Compatible Threader Manufacturer Part Number | ETS12LX |
Compatible with Manufacturer Part Number | ETS12LX11 |
Compatible with Manufacturer Model Number [NEW] | ETS12LX11 |
Compatible Manufacturer Model Number | ETS12LX11 |
For Use with Mfr. Model Number | ETS12LX11 |
Description
Cutter Blade Kit, Product Type Cutter Blade Kit, For Use With Mfr. No. ETS12, Compatible Cutter Grainger Part Number 53JH97, Compatible Mfr. Model No. ETS12LX, Fits Brand Greenlee, Impact Rated No, Includes Fixed Blade, Movable Blade, Roll Pin, Socket Head Cap Screw, Material Steel, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Ratchet Key Tool (KMTRT-11-R3)
- BOSCH Brush Set (1617014127)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- REMCO Paddle Scraper without Holes, 40L, Yellow (67756)
- GREENLEE Piston Set 1/2-2 (S2613)
- GREENLEE Wire Grip, Weight 1.34 Lbs (30758)
- GREENLEE Spring-Comp .47 - Sold In Multiples Of 5 (54015)
- GREENLEE Rule, Power Return 25FT Pop (0155-25A)
- GREENLEE Retention Cam, Wt 0.300 Lb (39851)
- GREENLEE Cable Roller Guide (CR25)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- Greenlee Hand Tool Parts