Shop All Hydraulic Crimping Tools
Greenlee
Crimping Jaw
Mfr # CJK
Zoro # G5674164
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Greenlee LP6 Crimping Tool
- Size .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil
- Accessory Type Crimping Jaw
- Features 1000V Insulation, 360 Degrees Rotating Head - for Improved Agility in Confined Work Spaces, Bluetooth Communication Connects with Greenlee I-Press App, Brush Guarded Head - Helps Avoid Accidental Contact with Conductors, Double -Tap Safety Feature Option -Prevents Unintentional Operation, Equipped with Intelli-Crimp Technology, Tri-Insulation Barrier - Provides Three (3) Layers of Protection (Patent Pending)
- Maximum Crimping Force 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CJK
- Zoro # G5674164
- UPC # 783310048299
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Size | .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil |
Tool Length | 19 in |
Details
Item | Crimping Jaw |
For Use With | Mfr. No. Greenlee LP6 Crimping Tool |
Accessory Type | Crimping Jaw |
Features | 1000V Insulation, 360 Degrees Rotating Head - for Improved Agility in Confined Work Spaces, Bluetooth Communication Connects with Greenlee I-Press App, Brush Guarded Head - Helps Avoid Accidental Contact with Conductors, Double -Tap Safety Feature Option -Prevents Unintentional Operation, Equipped with Intelli-Crimp Technology, Tri-Insulation Barrier - Provides Three (3) Layers of Protection (Patent Pending) |
Maximum Crimping Force | 12,000 lb |
Minimum Copper Lug Crimping Capacity | 6 AWG |
Compatible with Brand | Greenlee |
Minimum Aluminum Lug Crimping Capacity | 6 AWG |
Crimping Capacity | 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps) |
Product Type | Insulated Crimper |
Compatible Die Type | O Die |
Description
Crimping Jaw, Compatible Die Type O Die, Compatible with Brand Greenlee, Crimping Capacity 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V (1MDU9)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Crimping Die, W Style (KD6-11)
- WEATHERHEAD Spacer Ring, 1555803 (ET425SR-090A)
- Greenlee Hydraulic Industrial Tools