Shop All Hydraulic Crimping Tools
Greenlee
Crimping Jaw
Mfr # CJD3O
Zoro # G5582272
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Greenlee LP6 Crimping Tool
- Size .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil
- Accessory Type Crimping Jaw
- Features In-line Tool Style is Lightweight and Very Easy to Control, Operated with One Hand, Leaving the Other Hand Free to Position the Cable and Connector, to help Prepare for a Crimp, the Jaws can be Jogged Closed Until they Just Grip the Connector, allowing the Operator to Position the Cable in the Connector before Finishing the Crimp
- Minimum Copper Lug Crimping Capacity 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CJD3O
- Zoro # G5582272
- UPC # 783310845140
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Size | .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil |
Tool Length | 18 1/2 in |
Details
Item | Crimping Jaw |
For Use With | Mfr. No. Greenlee LP6 Crimping Tool |
Accessory Type | Crimping Jaw |
Features | In-line Tool Style is Lightweight and Very Easy to Control, Operated with One Hand, Leaving the Other Hand Free to Position the Cable and Connector, to help Prepare for a Crimp, the Jaws can be Jogged Closed Until they Just Grip the Connector, allowing the Operator to Position the Cable in the Connector before Finishing the Crimp |
Minimum Copper Lug Crimping Capacity | 6 AWG |
Compatible with Brand | Greenlee |
Maximum Crimping Force | 12,000 lb |
Compatible Die Type | D Die, O Die |
Minimum Aluminum Lug Crimping Capacity | 6 AWG |
Crimping Capacity | 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps) |
Product Type | Crimping Jaw |
Description
Crimping Jaw, Compatible Die Type D Die, O Die, Compatible with Brand Greenlee, Crimping Capacity 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP75118)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Cutting Jaw Assembly (CJB)
- WEATHERHEAD Spacer Ring, 1555821 (ET525SR-075D)
- Greenlee Hydraulic Industrial Tools