Shop All Hydraulic Crimping Tools
Greenlee
Crimping Jaw
Mfr # CJD3
Zoro # G5607217
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil
- For Use With Mfr. No. Greenlee LP6 Crimping Tool
- Accessory Type Crimping Jaw
- Features In-Line Tool Style is Lightweight and Very Easy to Control, Intelligent Crimping System Technology Includes a Pressure Sensor that Monitors the Crimping Force of Each Crimp and Provides the Operator a Visual and Audible Alert If the Force is Below Specifications, it is Then Ready to Make the Next Crimp. And, When the Crimping Jaws Need to be Opened Before a Crimp is Complete, the Operator can Simply Push a Button on the Back Side of the Tool., LED Display Screen Communicating Pressure and Battery Levels as well as Tool Diagnostics with Real-Time Tool Feedback to Give the Lineman as Much Useful Data as Possible, The EK425LX is Operated with One Hand, Leaving the Other Hand Free to Position the Cable and Connector, The EK425LX will Complete About 325 Crimps Per Battery Charge on 4/0 AWG Splices, this Cable Crimper Comes Equipped with Bluetooth Communication Enabled Via the Greenlee Gator Eye App., to Help Prepare for a Crimp, the Jaws can be Jogged Closed Until They Just Grip the Connector, Allowing the Operator to Position the Cable in the Connector Before Finishing the Crimp, When a Crimp is Fully Completed, the EK425LX Signals the Operator by Automatically Opening the Jaws
- Product Type Crimping Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CJD3
- Zoro # G5607217
- UPC # 783310032427
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Size | .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil |
Tool Length | 18 1/2 in |
Details
Item | Crimping Jaw |
For Use With | Mfr. No. Greenlee LP6 Crimping Tool |
Accessory Type | Crimping Jaw |
Features | In-Line Tool Style is Lightweight and Very Easy to Control, Intelligent Crimping System Technology Includes a Pressure Sensor that Monitors the Crimping Force of Each Crimp and Provides the Operator a Visual and Audible Alert If the Force is Below Specifications, it is Then Ready to Make the Next Crimp. And, When the Crimping Jaws Need to be Opened Before a Crimp is Complete, the Operator can Simply Push a Button on the Back Side of the Tool., LED Display Screen Communicating Pressure and Battery Levels as well as Tool Diagnostics with Real-Time Tool Feedback to Give the Lineman as Much Useful Data as Possible, The EK425LX is Operated with One Hand, Leaving the Other Hand Free to Position the Cable and Connector, The EK425LX will Complete About 325 Crimps Per Battery Charge on 4/0 AWG Splices, this Cable Crimper Comes Equipped with Bluetooth Communication Enabled Via the Greenlee Gator Eye App., to Help Prepare for a Crimp, the Jaws can be Jogged Closed Until They Just Grip the Connector, Allowing the Operator to Position the Cable in the Connector Before Finishing the Crimp, When a Crimp is Fully Completed, the EK425LX Signals the Operator by Automatically Opening the Jaws |
Product Type | Crimping Jaw |
Minimum Aluminum Lug Crimping Capacity | 6 AWG |
Compatible with Brand | Greenlee |
Compatible Die Type | D Die |
Minimum Copper Lug Crimping Capacity | 6 AWG |
Crimping Capacity | 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps) |
Maximum Crimping Force | 12,000 lb |
Description
Crimping Jaw, Compatible Die Type D Die, Compatible with Brand Greenlee, Crimping Capacity 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 1/0 AWG 5/8 in (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 4 to 1/0 AWG (One Piece ACSR), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-7/16 (RPB 107-2)
- SUPCO MultiPlus Dual Brand V Belt, B85 (B85)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Crimping Die, W Style (KD6-11)
- FJC FJC FJC2806 Hand-Held Hydraulic Crimper Kit for A-C Hoses (FJC2806)
- Greenlee Hydraulic Industrial Tools