Shop All Hydraulic Crimping Tools
Greenlee
Crimping Jaw Assembly
Mfr # CJXPJ
Zoro # G5552985
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Greenlee LP6 Crimping Tool
- Size .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil
- Accessory Type Crimping Jaw Assembly
- Maximum Crimping Force 6 ton
- Minimum Copper Lug Crimping Capacity 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CJXPJ
- Zoro # G5552985
- UPC # 783310845126
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Size | .840 Service Entrance Connectors 1/0-4/0 AWG, 5/8 in Service Entrance Connectors 10-1/0 AWG, All Aluminum Tension Splices 6 - 4/0 AWG, Aluminum "H" Taps 6 -4/0 AWG, Aluminum Color-Code Lugs and Splices 8 - 4/0 AWG, Aluminum Jumper Splices 4 AWG - 266.8 kcmil, Copper "H" Taps 10 - 2 AWG, Copper Tension Splices 6 - 2/0 AWG, One Piece ACSR Tension Splices 4 - 1/0 AWG, Stirrups 2 - 4/0 AWG, Two Piece ACSR Tension Splices 2 AWG - 477 kcmil |
Details
Item | Crimping Jaw Assembly |
For Use With | Mfr. No. Greenlee LP6 Crimping Tool |
Accessory Type | Crimping Jaw Assembly |
Maximum Crimping Force | 6 ton |
Minimum Copper Lug Crimping Capacity | 10 AWG |
Compatible with Brand | Greenlee |
Compatible Die Type | J-Die, P-Die, X-Die |
Minimum Aluminum Lug Crimping Capacity | 6 AWG |
Product Type | Crimping Jaw |
Maximum Copper Lug Crimping Capacity | 2 AWG |
Crimping Capacity | 0.840, 1/0 to 4/0 AWG (Service Entrance Connectors), 10 to 2 AWG (Copper H Taps), 2 AWG to 477 kcmil (Two Piece ACSR Tension Splices, 2 to 4/0 AWG (Stirrups), 4 AWG to 266.8 kcmil (Aluminum Jumper Splices), 4 to 1/0 AWG (One Piece ACSR Tension Splices), 5/8 in, 10 to 1/0 AWG (Service Entrance Connectors), 6 to 2/0 AWG (Copper Tension Splices), 6 to 4/0 AWG (All Aluminum Tension Splices), 6 to 4/0 AWG (Aluminum H Taps), 8 to 4/0 AWG (Aluminum Color-Code Lugs and Splices) |
Description
Crimping Jaw Assembly, Compatible Die Type J-Die, P-Die, X-Die, Compatible with Brand Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- LPS Lps No.2 Lubricant 11Oz (00216)
- CAMOZZI #6590 04-00, Bulhead Union, 1/4" OD X M14X1 (6590 04-00)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213TM)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE Crimping Die, W Style (KD6-11)
- WEATHERHEAD Crimper System, 17521 (FT1357)
- Greenlee Hydraulic Industrial Tools