Shop All Hydraulic Crimping Tools
Greenlee
Crimping Die, W Style
Mfr # KD6-27
Zoro # G5497405
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
- Size 4-4/0 ACSR Aluminum or Copper
- Accessory Type Crimping Die, W Style
- Features "W" Style, Cutting Acer, Heat Treatment, Improved Steel
- Compatible Manufacturer Model Number CJD3, ECCXL, EK622L, EK628L, K425BG, K425O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD6-27
- Zoro # G5497405
- UPC # 783310101826
- Country of Origin Taiwan, Province of China
- Category Hydraulic Crimping Tools
Dimensions
Size | 4-4/0 ACSR Aluminum or Copper |
Details
Item | Crimping Die, W Style |
For Use With | Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG |
Accessory Type | Crimping Die, W Style |
Features | "W" Style, Cutting Acer, Heat Treatment, Improved Steel |
Compatible Manufacturer Model Number | CJD3, ECCXL, EK622L, EK628L, K425BG, K425O |
Product Type | Die |
Compatible with Brand | Greenlee |
Description
Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, ECCXL, EK622L, EK628L, K425BG, K425O, Compatible with Brand Greenlee, Features In.W In. Style, Cutting Acer, Heat Treatment, Improved Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 250" (8V2500)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- BURNDY Dieless Hydraulic Crimper, 24" L, 13.6 lb (Y81K2)
- Greenlee Hydraulic Industrial Tools