Shop All Hydraulic Crimping Tools
Greenlee
Crimping Die, W Style
Mfr # KD6-17
Zoro # G5654241
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2/0 AWG, 3/0 AWG, 4/0 AWG, 500 Kcmil, Wire Size 1/0 AWG
- For Use With Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
- Accessory Type Crimping Die, W Style
- Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
- Product Type Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD6-17
- Zoro # G5654241
- UPC # 783310101727
- Country of Origin United Kingdom
- Category Hydraulic Crimping Tools
Dimensions
Size | 2/0 AWG, 3/0 AWG, 4/0 AWG, 500 Kcmil, Wire Size 1/0 AWG |
Details
Item | Crimping Die, W Style |
For Use With | Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG |
Accessory Type | Crimping Die, W Style |
Features | Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors |
Product Type | Die |
Compatible Manufacturer Model Number | CJD3, CJD30, CJD3BG, ECCXL, EK628L |
Compatible with Brand | Greenlee |
Description
Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L, Compatible with Brand Greenlee, Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- CONTINENTAL Food Hose, 3/4" ID x 10 ft., White (FTH075-10-G)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-50-11)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.00" OD (3V304)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE Cutting Jaw Assembly (CJB)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- Greenlee Hydraulic Crimping Tools