Shop All Hydraulic Crimping Tools
Greenlee
Crimping Die, W Style
Mfr # KD6-11
Zoro # G5815187
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Wire Size 350 Kcmil
- For Use With Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
- Accessory Type Crimping Die, W Style
- Compatible with Brand Greenlee
- Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD6-11
- Zoro # G5815187
- UPC # 783310101666
- Country of Origin Taiwan, Province of China
- Category Hydraulic Crimping Tools
Dimensions
Size | Wire Size 350 Kcmil |
Details
Item | Crimping Die, W Style |
For Use With | Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG |
Accessory Type | Crimping Die, W Style |
Compatible with Brand | Greenlee |
Features | Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors |
Compatible Manufacturer Model Number | CJD3, CJD30, CJD3BG, ECCXL, EK628L |
Product Type | Die |
Description
Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L, Compatible with Brand Greenlee, Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 32 Mm Od X 9 Mm W; Double Shielded (6002ZZNR)
- GLOBAL 3" ID Stainless Split Clamp Collar, Ss (G2SC-300-SS)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- WEATHERHEAD Spacer Ring, 1555856 (ET400SR-250A)
- Greenlee Hydraulic Industrial Tools