Shop All Hydraulic Crimping Tools
Greenlee
Crimping Die, W Style, 6 AWG
Mfr # KD6-14
Zoro # G5826904
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
- Size Wire Size 6 AWG Solid
- Accessory Type Crimping Die, W Style
- Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
- Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD6-14
- Zoro # G5826904
- UPC # 783310101697
- Country of Origin Taiwan, Province of China
- Category Hydraulic Crimping Tools
Dimensions
Size | Wire Size 6 AWG Solid |
Details
Item | Crimping Die, W Style |
For Use With | Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG |
Accessory Type | Crimping Die, W Style |
Features | Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors |
Compatible Manufacturer Model Number | CJD3, CJD30, CJD3BG, ECCXL, EK628L |
Product Type | Die |
Compatible with Brand | Greenlee |
Description
Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L, Compatible with Brand Greenlee, Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG080JH, Pressure Line, 25 micron, Outside-In (MF0061027)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Die, W Style (KD6-11)
- WEATHERHEAD Spacer Ring, 1555763 (ET425SR-030A)
- Greenlee Hydraulic Industrial Tools