Shop All Hydraulic Crimping Tools
Greenlee
Crimping Die, W Style, 4/0 AWG
Mfr # KD6-21
Zoro # G5637213
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
- Size Wire Size 4/0 AWG
- Accessory Type Crimping Die, W Style
- Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
- Compatible with Brand Greenlee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD6-21
- Zoro # G5637213
- UPC # 783310101765
- Country of Origin Taiwan, Province of China
- Category Hydraulic Crimping Tools
Dimensions
Size | Wire Size 4/0 AWG |
Details
Item | Crimping Die, W Style |
For Use With | Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG |
Accessory Type | Crimping Die, W Style |
Features | Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors |
Compatible with Brand | Greenlee |
Product Type | Die |
Compatible Manufacturer Model Number | CJD3, CJD30, CJD3BG, ECCXL, EK628L |
Description
Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L, Compatible with Brand Greenlee, Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- S&G TOOL AID TERMINAL CRIMPER W/ROTATING DIE SET (SG18840)
- Greenlee Hydraulic Crimping Tools