Shop All Hydraulic Crimping Tools
Greenlee
Crimping Die, W Style, 2 AWG
Mfr # KD6-16
Zoro # G5634036
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
- Size Wire Size 2 AWG Solid
- Accessory Type Crimping Die, W Style
- Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
- Compatible with Brand Greenlee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD6-16
- Zoro # G5634036
- UPC # 783310101710
- Country of Origin United Kingdom
- Category Hydraulic Crimping Tools
Dimensions
Size | Wire Size 2 AWG Solid |
Details
Item | Crimping Die, W Style |
For Use With | Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG |
Accessory Type | Crimping Die, W Style |
Features | Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors |
Compatible with Brand | Greenlee |
Product Type | Die |
Compatible Manufacturer Model Number | CJD3, CJD30, CJD3BG, ECCXL, EK628L |
Description
Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L, Compatible with Brand Greenlee, Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU6)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2858)
- CARLISLE 890-5M-15 Synchro-Cog HT Synchronous Belt (890-5M-15)
- APACHE Apache 6 x 10' Bulk Medium Duty PVC Lay Flat Discharge Hose, 13030154-10-Feet (13030154 - 10 Feet)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- WEATHERHEAD Spacer Ring, 1555861 (ET525SR-120A)
- Greenlee Hydraulic Crimping Tools