Shop All Hydraulic Crimping Tools
Greenlee
Crimping Die, W Style, 1/0 AWG
Mfr # KD6-19
Zoro # G5790556
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG
- Size Wire Size 1/0 AWG
- Accessory Type Crimping Die, W Style
- Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
- Compatible with Brand Greenlee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD6-19
- Zoro # G5790556
- UPC # 783310101741
- Country of Origin United Kingdom
- Category Hydraulic Crimping Tools
Dimensions
Size | Wire Size 1/0 AWG |
Details
Item | Crimping Die, W Style |
For Use With | Mfr. No. CJD3, Mfr. No. CJD30, Mfr. No. Greenlee Crimping Tool LP6, Mfr. No. Greenlee Jaw CJD3BG |
Accessory Type | Crimping Die, W Style |
Features | Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors |
Compatible with Brand | Greenlee |
Compatible Manufacturer Model Number | CJD3, CJD30, CJD3BG, ECCXL, EK628L |
Product Type | Die |
Description
Crimping Die, W Style, Product Type Die, Compatible Manufacturer Model Number CJD3, CJD30, CJD3BG, ECCXL, EK628L, Compatible with Brand Greenlee, Features Dies For use with Service Entrance Connectors, C-Taps, H-Taps, Overhead and Underground Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1700mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1700)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- CAMOZZI #6440 04-02, Male Run Tee Swivel, 1/4" OD X 1/8" NPT (6440 04-02)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Crimping Jaw (CJD3BG)
- WEATHERHEAD Spacer Ring, 16943 (ET400SR-001)
- Greenlee Hydraulic Crimping Tools