Shop All Power Crimping & Swaging Tools
Greenlee
Crimper
Mfr # EK425LXDOB
Zoro # G406599891
product price: $1,839.99
/ea
Free Shipping & Returns
$1,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Battery Capacity 4 Ah
- Crimping Force 6 ton
- Maximum Aluminum Lug Crimping Capacity 266.8 kcmil
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # EK425LXDOB
- Zoro # G406599891
- UPC # 783310609087
- Country of Origin Germany
- Category Power Crimping & Swaging Tools
Dimensions
Overall Width | 4 in |
Overall Length | 18.5 in |
Die Sizes included | D and O Die Grooves |
Description
Crimper, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 2 AWG, Minimum Copper Lug Crimping Capacity 10 AWG, Maximum Aluminum Lug Crimping Capacity 266.8 kcmil, Minimum Aluminum Lug Crimping Capacity 266.8 kcmil, Crimping Force 6 ton, Compatible Die Type Greenlee CJ Series Jaws, Head Style Interchangable, Number of Dies Included Not Applicable, Die Sizes included D and O Die Grooves, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" x 24" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL24X1-1/8X3/4)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468)
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J07527L)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- GREENLEE In-Line Crimp Tool, Li-Ion, 4 tons Force (EK410LX11)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 12 tons (DCE300M2/DCE155D1/DCE151TD1/DCB104)
- Greenlee Power Fastening Tools