Shop All Wire Strippers & Crimpers
Greenlee
CRIMPER 6T V 622 230V
Mfr # EK622CVX22
Zoro # G712336029
product price: $4,387.99
/ea
Free Shipping & Returns
$4,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # EK622CVX22
- Zoro # G712336029
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-38158)
- EREM 4 3/4In Stripping Pliers 3040Awg Magic (552S)
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022D)
- GREENLEE Wire Stripper, 9 in. L, 10-34 AWG (45000)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1950-SS)
- NSI INDUSTRIES NSI Industries SB1810S Crimp Sleeve 18-10 Awg Steel (SB1810S)
- Greenlee Crimping Tools