Shop All Wire Strippers & Crimpers
Greenlee
Crimp Trpzdfc1/0-3/0
Mfr # K29GL
Zoro # G0902898
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.2"
- Features Makes Trapezoidal Crimps With Full-Cycle Ratchet Mechanism to Assure Complete Crimps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # K29GL
- Zoro # G0902898
- UPC # 783310026358
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 13.2" |
Details
Features | Makes Trapezoidal Crimps With Full-Cycle Ratchet Mechanism to Assure Complete Crimps |
Item | Crimp Trpzdfc1/0-3/0 |
Description
Crimp Trpzdfc1/0-3/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 12" x 14" High Impact Carbide SDS+ (DW5521)
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- GREENLEE 25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb. (K425BG)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- GREENLEE 15 3/4 in Crimper 8 to 1/0 AWG (K05-SYNCRO)
- GREENLEE 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets (45504)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- BURNDY 22 5/8 in Dieless Crimper 8 to 250 KCMIL (MY293)
- Greenlee Crimping Tools