Shop All Cordless Cable Cutters
Greenlee
Cordless Wire Cutter, 18 V DC, Li-Ion Battery, Gator Series
Mfr # ESG25LX11
Zoro # G8476925
product price: $3,417.31
/ea
Free Shipping & Returns
$3,417.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V DC
- Cutting Capacity/Material ACSR, Guy Strand, Steel
- Cordless Tool Battery Type Li-Ion
- Series Gator
- Tool Weight 5.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # ESG25LX11
- Zoro # G8476925
- UPC # 783310612308
- Country of Origin Germany
- Category Cordless Cable Cutters
Dimensions
Tool Length | 13 in |
Overall Length | 13 in |
Maximum Compatible Wire/Cable Diameter | 1 in |
Overall Height | 16.5 in |
Overall Width | 2.875 in |
Manufacturer Warranty Length | 7 yr |
Description
Cordless Wire Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 25 mm ACSR, 5/8 in Guy Strand, Handle Type Inline, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Compatible Battery Grainger Part Number 6CCJ3, Maximum Compatible Wire/Cable Diameter 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- STARRETT V-Blocks, Matched Pair w/Clamps, 2 In (568C)
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- GREENLEE Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (EBS12ML110)
- GREENLEE Cordless Cable Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (ES32ML110)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESG50LX11)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- GREENLEE Cordless Cable Cutter, 10.8 V, Li-Ion Battery, Micro Cutter Series (ES32FML110)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (EK628LXBC11)
- Greenlee Cordless Cable Cutters