Shop All Cordless Cable Cutters
Greenlee
Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series
Mfr # ESR25LXB
Zoro # G9660858
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V DC
- Cutting Capacity/Material 5/8 in Guy Strand, 636 MCM ACSR
- Cordless Tool Battery Type Li-Ion
- Series Gator(R) Tools
- Features Ergonomic Design, Forward-Reverse Button, Less Wrist Torque Reducing Operator Fatigue, Trigger Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # ESR25LXB
- Zoro # G9660858
- UPC # 783310079590
- Country of Origin China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 15 1/2 in |
Overall Width | 4.5 in |
Maximum Compatible Wire/Cable Diameter | 636 kcmil |
Overall Height | 15 in |
Overall Length | 7.75 in |
Description
Cordless Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 636 kcmil ACSR, Handle Type Pistol Grip, Cutting Head Type Ratcheting, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC, Charger Model Number 52049201, Compatible Battery Manufacturer Part Number 05167, Compatible Charger Manufacturer Part Number 52049201, Maximum Compatible Wire/Cable Diameter 636 kcmil
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-3/4x3/4x1-3/8x3-5/8 (C75065)
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3607)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- GREENLEE Cordless Wire Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESG25LX11)
- GREENLEE Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (EBS12ML110)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32FLX11)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- Greenlee Cordless Tools