Shop All Cordless Cable Cutters
Greenlee
Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series
Mfr # ESR25LX11
Zoro # G4550215
product price: $1,751.99
/ea
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V DC
- Cutting Capacity/Material 5/8 in Guy Strand, 636 MCM ACSR
- Cordless Tool Battery Type Li-Ion
- Series Gator(R) Tools
- Max. Operating Force 6 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # ESR25LX11
- Zoro # G4550215
- UPC # 783310079606
- Country of Origin China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 15 1/2 in |
Maximum Compatible Wire/Cable Diameter | 636 kcmil |
Overall Height | 15 in |
Overall Length | 7.75 in |
Overall Width | 4.5 in |
Description
Cordless Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 636 kcmil ACSR, Handle Type Pistol Grip, Cutting Head Type Ratcheting, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 02818, Charger Model Number 6CCJ5, Compatible Battery Manufacturer Part Number 02818, Compatible Charger Grainger Part Number 6CCJ5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- MIRKA Flex, File Board, 2.75x16.5", Grip 53H (9116F)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32LX11)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- GREENLEE Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (EBS12ML110)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS8LX11)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32FLX11)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- KLEIN TOOLS Cable Cutter, Cordless 7 tons, Cu/Al, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag (BAT207T3)
- Greenlee Cordless Tools